Zoro Homepage

A/C Compressor Ester Lubricant w/UV Dye, 32 oz, Bottle, Yellow

  • Mfr # E32

  • Zoro # G3046355


product price: $22.99
/ea

Key Features

Net Weight
32 oz
Container Type
Bottle
Color
Yellow
Flash Point
440 Degrees F
For Use On
R12, R134a, R22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32
Zoro #
G3046355
UPC #
672264000593
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
A/C Compressor Ester Lubricant w/UV Dye
Net Weight
32 oz
Container Type
Bottle
Color
Yellow
Flash Point
440 Degrees F
For Use On
R12, R134a, R22
Specific Gravity
0.85 to 0.089
Appearance
Bright and Clear
Type
With UV Dye
Viscosity Index
100
Series
Ester Oil
Viscosity @ 100 Deg F
100 cSt
Product Type
Ester Oil
Additive Included
Synthetic Lubricant, UV Dye
Compatible Lubricant
Mineral Oil, PAG Lubricants
Refrigerant Type
R-12, R-134a
Includes
O-Ring Conditioner
Container Material
Synthetic
Boiling Point
1,058 Degrees F
Compatible Refrigerant Systems
R-12, R-134a
Product Form
Liquid

Description

A/C Compressor Ester Lubricant w/UV Dye, Compatible Refrigerant Systems R-12, R-134a, Series Ester Oil, Container Type Bottle, Container Size 32 oz, Compatible Lubricant Mineral Oil, PAG Lubricants, Color Yellow, PAG Viscosity Grade Not Applicable, Viscosity Index 100, Standards Not Applicable, Product Type Ester Oil, Additives Included Synthetic Lubricant, UV Dye, Boiling Point 1,058 Degrees F, Container Material Synthetic, Flash Point 440 Degrees F, Includes O-Ring Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.