Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor PAG Lubricant, 8 oz, Bottle, Yellow

  • Mfr # P100-8

  • Zoro # G2923663


product price: $8.25
/ea

Key Features

Net Weight
8 oz
Container Type
Bottle
Color
Yellow
Flash Point
399.2 Degrees F
For Use On
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-8
Zoro #
G2923663
UPC #
672264003815
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz

Details

Item
A/C Compressor PAG Lubricant
Net Weight
8 oz
Container Type
Bottle
Color
Yellow
Flash Point
399.2 Degrees F
For Use On
R134a
Specific Gravity
0.93
Standards
ANSI-ASHRAE 97-1989, ASTM D1401, ASTM D2270, ASTM D2783, ASTM D4052, ASTM D445, ASTM D92, ASTM D97, ASTM D972, ASTM D974, ASTM E203, FZG, Modified IP48
Viscosity Index
100
Viscosity (SUS @ 100 F)
98 SUS
Appearance
Bright and Clear
Pour Point
-36 Degrees F
Container Material
Synthetic
Product Form
Liquid
Additive Included
Anti-Wear Additives
Boiling Point
392 Degrees F
Compatible Lubricant
PAG Lubricants
Features
Anti-Oxidants Protect System Against Formation of Sludge
Maximum pH Level
7
Viscosity @ 100 Deg F
100 cSt
Refrigerant Type
R-134a
PAG Viscosity Grade
PAG 100
Product Type
PAG Oil
Compatible Refrigerant Systems
R-134a

Description

A/C Compressor PAG Lubricant, Compatible Refrigerant Systems R-134a, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, Color Yellow, PAG Viscosity Grade PAG 100, Viscosity Index 100, Standards ANSI-ASHRAE 97-1989, ASTM D1401, ASTM D2270, ASTM D2783, ASTM D4052, ASTM D445, ASTM D92, ASTM D97, ASTM D972, ASTM D974, ASTM E203, FZG, Modified IP48, Product Type PAG Oil, Additives Included Anti-Wear Additives, Boiling Point 392 Degrees F, Container Material Synthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.