Zoro Homepage

A/C Compressor PAG Lubricant Bottle Yellow, 1 PK

  • Mfr # 27262

  • Zoro # G6124916


product price: $9.39
/ea

Key Features

Size
8 oz
Container Type
Bottle
Viscosity (SUS @ 100 F)
214 SUS
pH
5.6
For Use With
HFO-1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27262
Zoro #
G6124916
UPC #
672264027262
Country of Origin
United States

Dimensions

Size
8 oz
Size/Net Weight
8 oz
Container Size
8 oz

Details

Item
A/C Compressor PAG Lubricant
Container Type
Bottle
Viscosity (SUS @ 100 F)
214 SUS
pH
5.6
For Use With
HFO-1234yf
Application
Formulated for A/C Systems Using HFO-1234yf Refrigerant, Contains Conditioners, Inhibitors and Anti-Wear Agents to Provide Excellent Lubricity and Compressor Protection
Flash Point (F)
345 Degrees F
Appearance
Liquid
Pour Point (F)
-54 Degrees F
Freezing Point (F)
-54 Degrees F
Boiling Point (F)
392
Type
A/C
Color
Yellow
Specific Gravity
0.99
Viscosity Index
46
Flash Point
345.2 Degrees F
PAG Viscosity Grade
PAG 46
Additive Included
Anti-Wear Additives
Boiling Point
392 Degrees F
Pour Point
-54 Degrees F
Viscosity @ 100 Deg F
46 cSt
Maximum pH Level
5.6
Features
Resistance to Moisture, Provides Lubricity and Compressor Protection
Container Material
Synthetic
Refrigerant Type
R-1234yf
Compatible Lubricant
PAG Lubricants
Product Form
Liquid
Product Type
PAG Oil
Compatible Refrigerant Systems
R-1234yf

Description

A/C Compressor PAG Lubricant, Compatible Refrigerant Systems R-1234yf, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, Color Yellow, PAG Viscosity Grade PAG 46, Viscosity Index 46, Standards Not Applicable, Product Type PAG Oil, Additives Included Anti-Wear Additives, Boiling Point 392 Degrees F, Container Material Synthetic, Features Resistance to Moisture, Provides Lubricity and Compressor Protection, Flash Point 345.2 Degrees F, Maximum pH Level 5.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.