Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint

  • Mfr # P150-8D

  • Zoro # G2894062


product price: $8.39
/ea

Key Features

Size
8 oz
Container Type
Bottle
Viscosity (SUS @ 100 F)
130 SUS
For Use With
R134a
Viscosity Index
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P150-8D
Zoro #
G2894062
UPC #
672264001637
Country of Origin
United States

Dimensions

Size
8 oz
Size/Net Weight
8 oz
Container Size
8 oz

Details

Item
A/C Compressor PAG Lubricant, w/UV Dye
Container Type
Bottle
Viscosity (SUS @ 100 F)
130 SUS
For Use With
R134a
Viscosity Index
150
Appearance
Bright and Clear
Color
Yellow
Specific Gravity
0.93
Flash Point (F)
455 Degrees F
Standards
ANSI-ASHRAE 97-1989, ASTM D1401, ASTM D2270, ASTM D2783, ASTM D4052, ASTM D445, ASTM D92, ASTM D97, ASTM D972, ASTM D974, ASTM E203, FZG, Modified IP48
pH
7
Type
With UV Dye
Pour Point (F)
-31 Degrees F
Flash Point
399.2 Degrees F
Pour Point
-31 Degrees F
Product Form
Liquid
Maximum pH Level
7
Compatible Lubricant
PAG Lubricants
Boiling Point
392 Degrees F
Additive Included
Anti-Wear Additives, UV Dye
Container Material
Synthetic
Features
Anti-Oxidants Protect System Against Formation of Sludge
Viscosity @ 100 Deg F
150 cSt
PAG Viscosity Grade
PAG 150
Product Type
PAG Oil
Compatible Refrigerant Systems
R-134a
Refrigerant Type
R-134a

Description

A/C Compressor PAG Lubricant, w/UV Dye, Compatible Refrigerant Systems R-134a, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, Color Yellow, PAG Viscosity Grade PAG 150, Viscosity Index 150, Standards ANSI-ASHRAE 97-1989, ASTM D1401, ASTM D2270, ASTM D2783, ASTM D4052, ASTM D445, ASTM D92, ASTM D97, ASTM D972, ASTM D974, ASTM E203, FZG, Modified IP48, Product Type PAG Oil, Additives Included Anti-Wear Additives, UV Dye, Boiling Point 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.