Zoro Homepage

A/C Dye Syringes Kit, PK12

  • Mfr # 27606

  • Zoro # G5101092


product price: $35.29
/pk 12, $2.94/ea

Key Features

Application
Automotive A/C
For Use With
Ester, Mineral Oils, PAG, PAO
Material
Plastic
Includes
(12) 1/4 oz Syringe, Installation Hose
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27606
Zoro #
G5101092
UPC #
672264027606
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Length
7 in
Overall Diameter
7 in

Details

Application
Automotive A/C
For Use With
Ester, Mineral Oils, PAG, PAO
Material
Plastic
Includes
(12) 1/4 oz Syringe, Installation Hose
Number of Pieces
13
Item
A/C Dye Syringes Kit
Tool Type
A/C Dye Syringe

Description

A/C Dye Syringes Kit, Tool Type A/C Dye Syringe, Application Automotive A/C, Material Plastic, For Use With Ester, Mineral Oils, PAG, PAO, Overall Diameter 7 in, Overall Length 7 in, Overall Width 3 1/4 in, Number of Pieces 13, Includes (12) 1/4 oz Syringe, Installation Hose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.