Zoro Homepage

A/C Flash Flush, Solvent Based Can, 1 gal.

  • Mfr # 22779

  • Zoro # G3592346


product price: $55.75
/ea
Sold in multiples of 4 for $223.00

Key Features

Boiling Point (F)
Greater Than 100 Degrees F
Container Type
Can
VOC Content
100
Type
Solvent Base Solution
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22779
Zoro #
G3592346
UPC #
672264022779
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Boiling Point (F)
Greater Than 100 Degrees F
Container Type
Can
VOC Content
100
Type
Solvent Base Solution
Item
A/C Flush
Specific Gravity
0.68 to 0.72
Appearance
Liquid
Color
White
Features
Leaves no Residue, Non-Corrosive, Our Fastest Evaporating Flush, Quickly Penetrates and Removes Oil and Other Contaminants
Chlorinated/Non Chlorinated
Non-Chlorinated
Removes
Oil
Cleaner Type
A/C Flush
VOC Content Weight
100 g/L
VOC Content Weight Percentage
100 %
Butyl-Free
Butyl-Free
Net Weight
1 gal
Boiling Point
100 Degrees F
Series
A/C Flash Flush
Base Type
Solvent
Product Form
Liquid
Flammability
Flammable

Description

A/C Flush, Base Type Solvent, Container Type Can, Container Size 1 gal, Net Weight 1 gal, Product Form Liquid, Boiling Point 100 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 100 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Electric/Hybrid Vehicles, R-1234yf Systems, Cleaner Type A/C Flush, Color White

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.