Zoro Homepage

A/C Leak Detection Dye, .25 Oz, PK12

  • Mfr # D1-12

  • Zoro # G3000164


product price: $19.69
/pk 12, $1.64/ea

Key Features

Container Size
0.25 oz
Container Type
Packet
Color
Green
Standards
SAE J2297
Flash Point (F)
Greater Than 430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1-12
Zoro #
G3000164
UPC #
672264006052
Country of Origin
United States

Dimensions

Container Size
0.25 oz
Size
0.25 oz
Size/Net Weight
0.25 oz

Details

Item
Leak Detection Dye
Container Type
Packet
Color
Green
Standards
SAE J2297
Flash Point (F)
Greater Than 430
Sub-Category
Leak Detector Dyes
Boiling Point (F)
Greater Than 570
For Use With
R12, R134a, R22
Specific Gravity
0.85 to 0.089
Appearance
Clear liquid
Boiling Point
570 Degrees F
Product Type
Leak Detection Dye
Flash Point
430 Degrees F
Product Form
Liquid
Compatible Fluid Type
R-1234yf Refrigerant
Net Weight
0.25 oz
Series
Super Dye

Description

Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, Series Super Dye, Container Type Packet, Container Size 0.25 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Boiling Point 570 Degrees F, Flash Point 430 Degrees F, Net Weight 0.25 oz, Product Form Liquid, Specific Gravity 0.85 to 0.089, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.