Zoro Homepage

A/C Leak Stop Metal, 2oz.

  • Mfr # ST22

  • Zoro # G3107474


product price: $31.65
/ea

Key Features

Container Size
2 oz
Container Type
Bottle
Series
Total Leak Stop + UV Dye
Type
Leak Stopper
For Use With
R12, R134a, R22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST22
Zoro #
G3107474
UPC #
672264008940
Country of Origin
United States

Dimensions

Container Size
2 oz
Size/Net Weight
2 oz
Size
2 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Series
Total Leak Stop + UV Dye
Type
Leak Stopper
For Use With
R12, R134a, R22
Specific Gravity
0.85 to 0.089
Boiling Point (F)
Greater Than 570
Color
Green
Flash Point (F)
Greater Than 425
Sub-Category
Leak Stoppers
Appearance
Opaque Liquid
Features
Safe for EV Electric Vehicle and Hybrids, Will not Harm or Clog A/C System Components or Equipment
Net Weight
2 oz
Product Type
Leak Detection Dye
Product Form
Liquid
Boiling Point
570 Degrees F
Compatible Fluid Type
R-1234yf Refrigerant, R-134a Refrigerant
Flash Point
425 Degrees F

Description

Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Total Leak Stop + UV Dye, Container Type Bottle, Container Size 2 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 570 Degrees F, Features Safe for EV Electric Vehicle and Hybrids, Will not Harm or Clog A/C System Components or Equipment, Flash Point 425 Degrees F, Net Weight 2 oz, Product Form Liquid, Specific Gravity 0.85 to 0.089

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.