A/C Manifold Gauge, PSI and BAR, Aluminum
Mfr # 2211B
Zoro # G0589793
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive A/C
For Use With
R-134A A/C System
Material
Aluminum, Brass, Steel
Includes
72 in Red - Yellow - Blue Hoses, Quick Connect Couplers
Type
PSI and BAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2211B
Zoro #
G0589793
UPC #
672264025992
Country of Origin
China
Dimensions
Overall Diameter
13 in
Overall Length
10 in
Overall Width
5 in
Details
Application
Automotive A/C
For Use With
R-134A A/C System
Material
Aluminum, Brass, Steel
Includes
72 in Red - Yellow - Blue Hoses, Quick Connect Couplers
Type
PSI and BAR
Number of Pieces
5
Item
A/C Manifold Gauge
Tool Type
A/C Manifold Gauge Set
Description
A/C Manifold Gauge, Tool Type A/C Manifold Gauge Set, Application Automotive A/C, Material Aluminum, Brass, Steel, For Use With R-134A A/C System, Overall Diameter 13 in, Overall Length 10 in, Overall Width 5 in, Number of Pieces 5, Includes 72 in Red - Yellow - Blue Hoses, Quick Connect Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.