Zoro Homepage

Air Conditioning Fast Flush, Can, 32oz.

  • Mfr # FFQ

  • Zoro # G0595357


product price: $16.15
/ea

Key Features

Container Type
Can
Series
Air Conditioning Flash Flush
Type
Non Flammable, Non Hazmat
Size/Net Weight
32 oz
For Use With
R12, R134a, R22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFQ
Zoro #
G0595357
UPC #
672264000623
Country of Origin
United States

Dimensions

Container Size
1 qt
Size/Net Weight
32 oz
Size
32 oz

Details

Item
A/C Flush
Container Type
Can
Series
Air Conditioning Flash Flush
Type
Non Flammable, Non Hazmat
For Use With
R12, R134a, R22
Flash Point (F)
Greater Than 250
Color
Yellow
Appearance
Clear Liquid
Specific Gravity
0.85 to 0.89
Boiling Point (F)
Greater Than 250 Degrees F
Features
Compatible with R134a. 1234Yf and R12 A/C Lubricants, Non-Hazardous, Very Effective Cleaner
Chlorinated/Non Chlorinated
Non-Chlorinated
Base Type
Solvent
Removes
Oil
Cleaner Type
A/C Flush
Butyl-Free
Butyl-Free
Flammability
Nonflammable
Product Form
Liquid
Flash Point
250 Degrees F
Biodegradable
Biodegradable
Boiling Point
250 Degrees F
Net Weight
32 oz

Description

A/C Flush, Base Type Solvent, Container Type Can, Container Size 1 qt, Net Weight 32 oz, Product Form Liquid, Boiling Point 250 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Biodegradable Biodegradable, Cleaner Application Automotive Vehicles, Electric/Hybrid Vehicles, R-12 Systems, R-1234yf Systems, R-134a Systems, Cleaner Type A/C Flush, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.