Zoro Homepage

Cooling System Stop Leak, Grease

  • Mfr # 39241B-YF

  • Zoro # G6124986


product price: $29.89
/ea

Key Features

Type
Concentrated
Specific Gravity
0.89
Includes
Application Hose
Max. Safe Storage Temp. (F)
-120 Degrees F
For Use With
Automotive AC Systems Using HFO-1234yf Refrigerants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39241B-YF
Zoro #
G6124986
UPC #
672264043262
Country of Origin
United States

Dimensions

Size (Oz.)
1 oz
Container Size
1 oz

Details

Type
Concentrated
Item
Cooling System Stop Leak
Specific Gravity
0.89
Includes
Application Hose
Max. Safe Storage Temp. (F)
-120 Degrees F
For Use With
Automotive AC Systems Using HFO-1234yf Refrigerants
Application Temperature (F)
32 Degrees F
Dosage
1 oz
Color
Green, Yellow
Material
Grease
Product Type
Leak Stopper
Features
Does Not Contain Polymers, Stops Small Leaks in Evaporators Condensers Hose Gaskets Seals and O-rings, Will Not Harm or Clog A/C System Components or Equipment
Container Type
Box
Compatible Vehicle Type
Trucks
Compatible Fluid Type
R-1234yf Refrigerant
Net Weight
1 oz
Product Form
Liquid
Series
Total Stop Leak with U/V Dye

Description

Cooling System Stop Leak, Compatible Fluid Type R-1234yf Refrigerant, Series Total Stop Leak with U/V Dye, Container Type Box, Container Size 1 oz, Color Green, Yellow, Product Type Leak Stopper, Compatible Vehicle Type Trucks, Features Does Not Contain Polymers, Stops Small Leaks in Evaporators Condensers Hose Gaskets Seals and O-rings, Will Not Harm or Clog A/C System Components or Equipment, Net Weight 1 oz, Product Form Liquid, Specific Gravity 0.89

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.