Zoro Homepage

Hand Turn Dye, Type Auto

  • Mfr # 43460

  • Zoro # G6124925


product price: $67.19
/ea

Key Features

Application
Automotive A/C
For Use With
R-1234YF A/C System
Material
Aluminum
Type
Auto
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43460
Zoro #
G6124925
UPC #
672264043460
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Width
2 in
Overall Length
6 in

Details

Application
Automotive A/C
For Use With
R-1234YF A/C System
Material
Aluminum
Type
Auto
Number of Pieces
1
Item
Hand Turn Dye
Tool Type
Hand Turn Dye

Description

Hand Turn Dye, Tool Type Hand Turn Dye, Application Automotive A/C, Material Aluminum, For Use With R-1234YF A/C System, Overall Diameter 12 in, Overall Length 6 in, Overall Width 2 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.