Hybrid A/C Compressor Lubricant.
Mfr # 24940
Zoro # G5127945
product price: $14.79
/eaKey Features
Container Size
7 oz
Cap Color
Red
For Use With
Electric Hybrid Air Conditioning Compressors, R134A
ISO Viscosity Grade
ISO-100
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24940
Zoro #
G5127945
UPC #
672264024940
Country of Origin
United States
Dimensions
Container Size
7 oz
Details
Cap Color
Red
Item
Synthetic Oil
For Use With
Electric Hybrid Air Conditioning Compressors, R134A
ISO Viscosity Grade
ISO-100
Container Type
Can
Viscosity - Maximum
466 SUS
For Refrigerant Group
HFO
A2L Compatibility
A2L Compatible
Fluid Color
Yellow
For Refrigerant Type
R-1234YF, R-134A, R-744
Product Type
Synthetic Oil
Lubricant Type
Polyol Ester
Pour Point
-16.6 Degrees F
Tool Type
Synthetic Oil
Description
Synthetic Oil, Tool Type Synthetic Oil, For Use With Electric Hybrid Air Conditioning Compressors, R134A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.