Zoro Homepage

3 oz. A/C Odor Control and Neutralizer Aerosol can

  • Mfr # 27002

  • Zoro # G5104985


product price: $10.19
/ea

Key Features

Size
3 oz.
Boiling Point (F)
Greater Than 100 Degrees F
Color
Clear
Cleaner Container Size
3 oz
Specific Gravity
0.845 to 0.855g/mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27002
Zoro #
G5104985
UPC #
672264027002
Country of Origin
United States

Dimensions

Size
3 oz.
Cleaner Container Size
3 oz
Container Size
3 oz

Details

Boiling Point (F)
Greater Than 100 Degrees F
Color
Clear
Specific Gravity
0.845 to 0.855g/mL
Net Weight
3 oz
VOC Content
0.281
Cleaner Container Type
Aerosol Can
Boiling Point
Greater Than 100 Degrees F
Flammable/Non Flammable
Flammable
Item
A/C Odor Control and Neturalizer
Sub-Category
A/C Cleaners
For Use With
Metal, Masonry, Concrete, Floors, Stone, Brick, Parts and Equipment, Many Plastics
Dilution Ratio
1:10, 1:25, 1:40, or 1:60
Application
Eliminates Odors In A/C System Inside Vehicle
Features
Odor Buster Auto Fogger Does Not Cover-Up Odors, Quick and Easy to Use (15 min Procedure), Specially Formulated to Handle Problems Associated with Moisture Accumulation and Odors In All Automotive Air Conditioning Systems
Container Type
Aerosol Spray Can
Automotive Cleaner Item
Air Conditioner Cleaner
Chlorinated/Non Chlorinated
Non Chlorinated
VOC Content Weight Percentage
28.1 %
Air Freshener Style
Fogger
Fragrance
New Car

Description

A/C Odor Control and Neturalizer, Air Freshener Style Fogger, Container Type Aerosol Spray Can, Container Size 3 oz, Fragrance New Car, Color Clear, VOC Content Weight Percentage 28.1 Percent, Features Odor Buster Auto Fogger Does Not Cover-Up Odors, Quick and Easy to Use (15 min Procedure), Specially Formulated to Handle Problems Associated with Moisture Accumulation and Odors In All Automotive Air Conditioning Systems

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.