Oil & Dye Injector, Hand Turn
Mfr # 15290
Zoro # G3635825
product price: $72.99
/eaKey Features
Application
Automotive A/C
For Use With
R-12, R-134a
Material
Aluminum
Includes
R-12 Adapter
Type
Hand Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15290
Zoro #
G3635825
UPC #
672264015290
Country of Origin
China
Dimensions
Overall Diameter
12 in
Overall Width
6 in
Overall Length
2 in
Details
Application
Automotive A/C
For Use With
R-12, R-134a
Material
Aluminum
Includes
R-12 Adapter
Type
Hand Turn
Number of Pieces
2
Item
Oil & Dye Injector
Tool Type
A/C Oil and Dye Injector
Description
Oil & Dye Injector, Tool Type A/C Oil and Dye Injector, Application Automotive A/C, Material Aluminum, For Use With R-12, R-134a, Overall Diameter 12 in, Overall Length 2 in, Overall Width 6 in, Number of Pieces 2, Includes R-12 Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.