Power Jet Aerosol A/C Flush Kit
Mfr # 27637
Zoro # G5127875
product price: $48.79
/eaKey Features
Application
Automotive A/C
For Use With
A/C Systems
Includes
Depressor Valve, Flushing Agent 444 ml (15 oz), Hose, Nozzle
Number of Pieces
4
Tool Type
Power Jet Aerosol A/C Flush Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27637
Zoro #
G5127875
UPC #
672264027392
Country of Origin
United States
Details
Application
Automotive A/C
For Use With
A/C Systems
Includes
Depressor Valve, Flushing Agent 444 ml (15 oz), Hose, Nozzle
Number of Pieces
4
Item
Power Jet Aerosol A/C Flush Kit
Tool Type
Power Jet Aerosol A/C Flush Kit
Description
Power Jet Aerosol A/C Flush Kit, Tool Type Power Jet Aerosol A/C Flush Kit, Application Automotive A/C, For Use With A/C Systems, Number of Pieces 4, Includes Depressor Valve, Flushing Agent 444 ml (15 oz), Hose, Nozzle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.