Zoro Homepage

UV Fluid Leak Detection Dye, 8 Oz

  • Mfr # TD8

  • Zoro # G1302865


product price: $28.29
/ea

Key Features

Container Size
8 oz
Container Type
Bottle
Color
Orange
Sub-Category
Leak Detector Dyes
Size/Net Weight
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD8
Zoro #
G1302865
UPC #
672264001750
Country of Origin
United States

Dimensions

Container Size
8 oz
Size/Net Weight
8 oz
Size
8 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Orange
Sub-Category
Leak Detector Dyes
Specific Gravity
0.85 to 0.099
Appearance
Clear liquid
For Use With
Brake Fluid, Diesel, Gas, Hydraulic Fluid, Motor Oil, Transmission Fluid
Boiling Point (F)
Greater Than 550
Flash Point (F)
Greater Than 430
Features
U/V Total Dye is a Hydrocarbon Based Product
Boiling Point
550 Degrees F
Series
Total Dye
Net Weight
8 oz
Product Form
Liquid
Fluorescent
Fluorescent
Compatible Fluid Type
Brake Fluids, Diesel Fuel, Gasoline, Hydraulic Fluids, Motor Oil, Power Steering Fluids, R-1234yf Refrigerant, R-134a Refrigerant, Transmission Fluids
Flash Point
430 Degrees F
Product Type
Leak Detection Dye
Recommended Dilution
1/4 oz per quart

Description

Leak Detection Dye, Compatible Fluid Type Brake Fluids, Diesel Fuel, Gasoline, Hydraulic Fluids, Motor Oil, Power Steering Fluids, R-1234yf Refrigerant, R-134a Refrigerant, Transmission Fluids, Series Total Dye, Container Type Bottle, Container Size 8 oz, Color Orange, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 550 Degrees F, Features U/V Total Dye is a Hydrocarbon Based Product, Flash Point 430 Degrees F, Fluorescent Fluorescent, Net Weight 8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.