UV Leak Detection Dye, Green, Size 1 oz.
Mfr # 33003
Zoro # G6124977
product price: $8.89
/eaKey Features
Container Size
1 oz
Container Type
Bottle
Color
Yellow
Standards
SAE
Sub-Category
A/C Dye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33003
Zoro #
G6124977
UPC #
672264033003
Country of Origin
United States
Dimensions
Container Size
1 oz
Size/Net Weight
1 oz
Size
1 oz
Details
Item
Leak Detection Dye
Container Type
Bottle
Color
Yellow
Standards
SAE
Sub-Category
A/C Dye
For Use With
Automotive
Application
Contains Anti-Wear Agents, SAE Certified for Leak Detection In R134a and HFO-1234yf A/C Systems, Safe for Hybrid and Electric A/C Systems
Viscosity Index
100
Appearance
Liquid
Specific Gravity
0.97
Type
Fluorescent A/C Dye
Viscosity (SUS @ 100 F)
300 SUS
Dilution Ratio
1/4 oz Per Standard Vehicle
Features
Anti-Oxidants Protect System Against Formation of Sludge and other Deposits, Anti-Wear Agents and Friction Modifiers Enhance Compressor and A/C System Efficiency While Reducing Compressor Wear Rates, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment
Compatible Fluid Type
R-1234yf Refrigerant, R-134a Refrigerant
Fluorescent
Fluorescent
Recommended Dilution
1/4 oz
Net Weight
1 oz
Product Type
Leak Detection Dye
Series
Super Dye
Product Form
Liquid
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Super Dye, Container Type Bottle, Container Size 1 oz, Color Yellow, Standards SAE, Product Type Leak Detection Dye, Features Anti-Oxidants Protect System Against Formation of Sludge and other Deposits, Anti-Wear Agents and Friction Modifiers Enhance Compressor and A/C System Efficiency While Reducing Compressor Wear Rates, Does not Contain Solvents, Will not Harm A/C Systems or Recovery Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.