Vacuum Pump Oil, Synthetic, 32 Oz.
Mfr # V32
Zoro # G3606967
product price: $12.15
/eaKey Features
Color
Clear
Four-Ball Wear
Not Specified
SAE Grade
Not Specified
Container Type
Bottle
ISO Viscosity Grade
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V32
Zoro #
G3606967
UPC #
672264005819
Country of Origin
United States
Dimensions
Container Size
32 fl oz
Size
32 oz.
Details
Item
Vacuum Pump Oil
Color
Clear
Four-Ball Wear
Not Specified
SAE Grade
Not Specified
Container Type
Bottle
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Base
Synthetic
Base Oil
Synthetic
Lubricant NSF Rating
Not Rated
Viscosity Index
118
Flash Point
220 Degrees C
NSF Rating
Not Rated
Type
Synthetic
Food Grade
No
Viscosity @ 40C
71.42 cSt
Viscosity @ 100C
9.789 cSt
Description
Vacuum Pump Oil, Container Size 32 fl oz, Container Type Bottle, ISO Viscosity Grade Not Specified, Viscosity Index 118, Flash Point 220 Degrees C, Food Grade No, Base Oil Synthetic, Viscosity @ 40C 71.42 cSt, Viscosity @ 100C 9.789 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.