Vacuum Pump Oil, Yellow, 1 Qt.
Mfr # 37476
Zoro # G6124907
product price: $10.35
/eaKey Features
Timken OK Load
Not Specified
Container Size
1 qt
Container Type
Bottle
Lubricant NSF Rating
Not Rated
Application
Improves Performance and Extends Life of Vacuum Pumps, Provides Low Volatility and High Resistance to Oxidation, Non Misting Formulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37476
Zoro #
G6124907
UPC #
672264037476
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Vacuum Pump Oil
Timken OK Load
Not Specified
Container Type
Bottle
Lubricant NSF Rating
Not Rated
Application
Improves Performance and Extends Life of Vacuum Pumps, Provides Low Volatility and High Resistance to Oxidation, Non Misting Formulation
Specific Gravity
0.88
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
Color
Yellow
Viscosity Index
107
Flash Point
199 Degrees C
NSF Rating
Not Rated
Food Grade
No
Viscosity @ 40C
43.7 cSt
Viscosity @ 100C
6.74 cSt
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, Viscosity Index 107, Flash Point 199 Degrees C, Food Grade No, Application Improves Performance and Extends Life of Vacuum Pumps, Provides Low Volatility and High Resistance to Oxidation, Non Misting Formulation, Viscosity @ 40C 43.7 cSt, Viscosity @ 100C 6.74 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.