131-1/2" x 1" x .035" x 5-8 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # T20225
  • Zoro # G923577266
product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T20225
Zoro #
G923577266
UPC #
690550032974
Country of Origin
United States

Description

Specifications:
  • Length: 131-1/2"
  • Width: 1"
  • Type: Bi-Metal
  • TPI: 5-8 VP
  • Gauge: 0.035"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive hoo
  • Ratings & reviews