Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Impact Wrench, 220 ft-lbs Torque, Impact Sockets, Carrying Case
- Mfr # W50080
- Zoro # G523310751
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Max. Torque
220 ft-lbs
Drive End Type
Hex
Cordless
No
Switch Type
Rock Trigger (Forward, Reverse)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50080
- Zoro #
- G523310751
- UPC #
- 39564500800
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Power Cord Length (in)
- 72 in
Details
- Item
- Impact Wrench
- Max. Torque
- 220 ft-lbs
- Drive End Type
- Hex
- Cordless
- No
- Switch Type
- Rock Trigger (Forward, Reverse)
- Number of Speeds
- 1
- Color
- Gray
- Tool Voltage
- 120V
- Power Source
- Corded Electric
- Max. Blows per Minute
- 2700
- Max RPM
- 2100
- Variable Speed
- No
- Material
- Plastic
- Amps
- 7.5 A
- Caster/Wheel Material
- 1/2" Dr. Impact Wrench
Description
The Performance Tool W50080 is a 1/2-Inch Drive and 110-volt Impact Wrench that packs a punch with a maximum torque of 220 foot-pounds. This set comes complete with a heavy-duty carry case and includes essential 11/16, 3/4, 13/16, and 7/8-Inch impact sockets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.