Supercut
156.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade
- Zoro #: G405289090
- Mfr #: 234046
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Gold Carbide Bandsaw Blade
- Primary Saw Application: Wood
- Length: 156.5
- Width: 0.375
- Teeth per Inch: 4
- Material: Premium Gold Carbide
- Includes: Display Packaging
- Package Quantity: 1
$37.69
Subtotal: $37.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #234046
- Zoro #G405289090
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 156.5 |
Width | 0.375 |
Details
Item | Premium Gold Carbide Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Premium Gold Carbide |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Reviews of Supercut #234046
Explore more
- SUPERCUT 162-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 524536
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202427
- SUPERCUT 115-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 448832
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252200
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431315
- SUPERCUT 131.5 L, 0.125 W, 0.025 Thick, Carbon Steel 448986
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900972
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902136
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902044
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 445671
- SUPERCUT 68-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 307016
- Supercut Band Saw Blades