Shop SUPERCUT
See all product information
Create Account
Premium Gold Carbide Bandsaw Blade, 156.5 L, 0.25 W, 6 TPI, Premium Gold Carbide
- Mfr # 234060
- Zoro # G605289104
product price:Â
$
41.59
/ea
Sold in multiples of 5 for
$207.95
Key Features
Length
156.5
Teeth per Inch
6
Primary Saw Application
Wood
Material
Premium Gold Carbide
Tooth Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 234060
- Zoro #
- G605289104
- UPC #
- 90101234060
- Country of Origin
- United States
Dimensions
- Length
- 156.5
- Width
- 0.25
- Blade Thickness
- 0.025
Details
- Item
- Premium Gold Carbide Bandsaw Blade
- Teeth per Inch
- 6
- Primary Saw Application
- Wood
- Material
- Premium Gold Carbide
- Tooth Type
- Hook
- Includes
- Display Packaging
- Application
- Wood
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.