165" x 1/2" x .025" x 3 TPI Hook Bandsaw Blade

  • Mfr # H6978
  • Zoro # G323576739
product price: 
$
25.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6978
Zoro #
G323576739
UPC #
690550169786
Country of Origin
United States

Description

Specifications:
  • Length: 165"
  • Width: 1/2"
  • Type: Carbon Tool Steel
  • TPI: 3 Hook
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressiv
  • Ratings & reviews