Shop LENOX

Band Saw Blade, 11 ft. 11-1/2 in L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 1813070
  • Zoro # G7948529

product price: 
$
90.85
/ea

Key Features

Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1813070
Zoro #
G7948529
UPC #
781303095800
Country of Origin
United States

Dimensions

Length
11 ft. 11-1/2 in
Width
1-1/4"
Thickness
0.042"
Overall Length
11 ft 11-1/2 in
Overall Width
1 1/4 in
For Material Width
2 in to 5 in
Blade Thickness
0.042 in
Blade Length
11 ft 11-1/2 in
For Material Thickness
1/2 in to 1 in
Blade Width
1 1/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
2 in
For Material Width - Maximum
5 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
Wire Rope Length
11 ft 11-1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Pro
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Material
Steel
Blade Series
Classic Pro
Use Case
Production
Cutting Edge Style
Variable
Compatible Product Type
Band Saws
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 11-1/2 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.