Shop SUPERCUT
Create Account
56-1/2" x 1/2" x 0.025 x 14 Raker Carbon Tool Steel Bandsaw Blade
- Mfr # T31612
- Zoro # G123577172
product price:Â
$
14.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T31612
- Zoro #
- G123577172
- UPC #
- 690550588174
- Country of Origin
- United States
Description
This Raker Carbon Tool Steel Bandsaw blade is sized to fit the G0885 5" Portable Metal Cutting Bandsaw.
Specifications:
- Length: 56-1/2"
- Width: 1/2"
- TPI: 14
- Gauge: 0.025"
If you need more information to help match blade len
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.