Zoro Homepage

65.5 L, 0.5 W, M2 Steel, 0.025 Thick

  • Mfr # 369557

  • Zoro # G104301659


product price: $25.49
/ea
Sold in multiples of 5 for $127.45

Key Features

Length
65.5
Width
0.5
Thickness
0.025
Material
M2 Steel
Application
Cutting steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369557
Zoro #
G104301659
UPC #
090101369557
Country of Origin
United States

Dimensions

Length
65.5
Width
0.5
Thickness
0.025

Details

Material
M2 Steel
Application
Cutting steel

Description

The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course, it also carries our LIMITED LIFETIME WELD WARRANTY on every weld.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.