Supercut
72.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G605287360
- Mfr #: 403299
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 72.5
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$11.18
Subtotal: $11.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #403299 Specifications
- Zoro #: G605287360
- Mfr #: 403299
- UPC #: 90101403299
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 72.5
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #403299
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 400229
- SUPERCUT Bandsaw Blade, 72.625 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 401028
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 477634
- SUPERCUT 71.75-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 392005
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203370
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207842
- LENOX Band Saw Blade, 7 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 34118D2B72285
- SUPERCUT 96-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 205411
- SUPERCUT 53.75-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 513905
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 75828D2B103275
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252569
- Supercut Power Saw Blades