Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3273
- Zoro # G023524351
product price:Â
$
25,260.99
/ea
Key Features
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Series
GH-1440-1
Includes Taper Attachment
No Taper Attachment
Swing Over Bed
14 in
Overall Width
29 1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3273
- Zoro #
- G023524351
- UPC #
- 019907009047
- Country of Origin
- China
Dimensions
- Overall Width
- 29 1/10 in
- Overall Height
- 47 in
Details
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Series
- GH-1440-1
- Includes Taper Attachment
- No Taper Attachment
- Swing Over Bed
- 14 in
- Includes Stand
- Stand Included
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Minimum
- 45 RPM
- Spindle Speed - Maximum
- 1,800 RPM
- Includes Digital Readout
- Digital Readout Included
- Spindle Bore
- 2 in
- Spindle Nose Taper
- MT6
- Standards
- UL 987
- Tailstock Taper
- MT3
- Horsepower
- 2 hp
- Voltage
- 230V
- Phase
- Three
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 40 in
- Number of Spindle Speeds
- 16
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.