Shop SUPERCUT

97-5/8" x 1" x .035" x 5-8 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # H9732
  • Zoro # G623575241

product price: 
$
81.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H9732
Zoro #
G623575241
UPC #
690550197321
Country of Origin
United States

Description

Specifications:
  • Length: 97-5/8"
  • Width: 1"
  • Type: Bi-Metal
  • TPI: 5-8 VP
  • Gauge: 0.035"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive hook
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.