Shop STEELEX

133" x 1/4" x .025" x 18 TPI Raker Bandsaw Blade

  • Mfr # D3961
  • Zoro # G823574518

product price: 
$
26.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D3961
Zoro #
G823574518
UPC #
769433139618
Country of Origin
United States

Description

Specifications:
  • Length: 133"
  • Width: 1/4"
  • Type: Carbon Tool Steel
  • TPI: 18 Raker
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggre
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.