Bandsaw Blade, 113 L, 0.1875 W, 18 TPI, Carbon Steel, 0.025 Thick

  • Mfr # 430226

  • Zoro # G704836230


product price:  $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Length
113
Width
0.1875
Thickness
0.025
Material
Carbon Steel
For Use With
Vertical Wood Cutting Bandsaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430226
Zoro #
G704836230
UPC #
90101430226
Country of Origin
United States

Dimensions

Length
113
Width
0.1875
Thickness
0.025

Details

Item
Bandsaw Blade
Teeth per Inch
18
Material
Carbon Steel
For Use With
Vertical Wood Cutting Bandsaw
Includes
151 Bandsaw Blade
Application
Cutting wood, plastics, non ferrous metals

Description

This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.