
Bandsaw Blade, 70 L, 0.1875 W, 24 TPI, Carbon Steel, 0.025 Thick
Mfr # 210187
Zoro # G004836220
product price: $12.99
/eaSold in multiples of 5 for $64.95
Key Features
Length
70
Width
0.1875
Thickness
0.025
Material
Carbon Steel
Application
Cutting wood, plastics, non ferrous metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210187
Zoro #
G004836220
UPC #
90101210187
Country of Origin
United States
Dimensions
Length
70
Width
0.1875
Thickness
0.025
Details
Item
Bandsaw Blade
Teeth per Inch
24
Material
Carbon Steel
Application
Cutting wood, plastics, non ferrous metals
For Use With
Vertical Wood Cutting Bandsaw
Includes
20 Bandsaw Blade
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.