Shop SUPERCUT
See all product information
Create Account
Carbon Tool Steel Bandsaw Blade, 102.875 L, 0.75 W, 14 TPI, Carbon Steel
- Mfr # 207170
- Zoro # G605289715
product price:Â
$
18.95
/ea
Sold in multiples of 5 for
$94.75
Key Features
Length
102.875
Width
0.75
Primary Saw Application
Metal
Material
Carbon Steel
Tooth Type
Raker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207170
- Zoro #
- G605289715
- UPC #
- 90101207170
- Country of Origin
- United States
Dimensions
- Length
- 102.875
- Width
- 0.75
- Blade Thickness
- 0.032
Details
- Item
- Carbon Tool Steel Bandsaw Blade
- Teeth per Inch
- 14
- Primary Saw Application
- Metal
- Material
- Carbon Steel
- Tooth Type
- Raker
- Includes
- Display Packaging
- Application
- Metal
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.