Carbon Tool Steel Bandsaw Blade, 116 L, 0.375 W, 18 TPI, Carbon Steel

  • Mfr # 203790

  • Zoro # G705286430


product price:  $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Length
116
Primary Saw Application
Wood
Material
Carbon Steel
Tooth Type
Raker
Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203790
Zoro #
G705286430
UPC #
90101203790
Country of Origin
United States

Dimensions

Length
116
Width
0.375
Blade Thickness
0.025

Details

Item
Carbon Tool Steel Bandsaw Blade
Teeth per Inch
18
Primary Saw Application
Wood
Material
Carbon Steel
Tooth Type
Raker
Includes
No Display Packaging
Application
Wood

Description

This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.