
Carbon Tool Steel Bandsaw Blade, 176.75 L, 0.75 W, 3 TPI, Carbon Steel
Mfr # 448122
Zoro # G605286851
product price:Â $22.79
/ea
Sold in multiples of 5 for $113.95
Key Features
Length
176.75
Width
0.75
Primary Saw Application
Wood
Material
Carbon Steel
Tooth Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448122
Zoro #
G605286851
UPC #
90101448122
Country of Origin
United States
Dimensions
Length
176.75
Width
0.75
Blade Thickness
0.032
Details
Item
Carbon Tool Steel Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbon Steel
Tooth Type
Hook
Includes
No Display Packaging
Application
Wood
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.