Zoro Homepage

Hard Tooth Meat Saw Blade, 77.5 L, 0.625 W, 4 TPI

  • Mfr # 902006

  • Zoro # G705289882


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Length
77.5
Width
0.625
Teeth per Inch
4
Primary Saw Application
Meat
Tooth Type
Meat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902006
Zoro #
G705289882
UPC #
090101902006
Country of Origin
United States

Dimensions

Length
77.5
Width
0.625
Blade Thickness
0.025

Details

Item
Hard Tooth Meat Saw Blade
Teeth per Inch
4
Primary Saw Application
Meat
Tooth Type
Meat
Application
Meat
Includes
Display Packaging

Description

A quality blade for the popular meat saw - grinder combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.