Zoro Homepage

Hawc Pro Resaw Bandsaw Blade, 71.75 L, 0.5 W, 3 TPI

  • Mfr # 704136

  • Zoro # G705287369


product price: $17.15
/ea
Sold in multiples of 5 for $85.75

Key Features

Length
71.75
Width
0.5
Teeth per Inch
3
Primary Saw Application
Wood
Tooth Type
Hawc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704136
Zoro #
G705287369
UPC #
090101704136
Country of Origin
United States

Dimensions

Length
71.75
Width
0.5
Blade Thickness
0.025

Details

Item
Hawc Pro Resaw Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Tooth Type
Hawc
Application
Wood
Includes
No Display Packaging

Description

A high silicon content resaw blade with an aggressive set and modified gullet to increase speed, extend life, and improve the straightness of cut. Available in 1/2” width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.