Premium Bimetal Bandsaw Blade, 158 L, 1 W, 3-4 TPI, Premium Bimetal
- Mfr # 204926
- Zoro # G405288949
product price:Â
$
92.25
/ea
Sold in multiples of 5 for
$461.25
Key Features
Length
158
Width
1
Primary Saw Application
Metal
Material
Premium Bimetal
Tooth Type
Vari
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204926
- Zoro #
- G405288949
- UPC #
- 90101204926
- Country of Origin
- United States
Dimensions
- Length
- 158
- Width
- 1
- Blade Thickness
- 0.035
Details
- Item
- Premium Bimetal Bandsaw Blade
- Teeth per Inch
- 3-4
- Primary Saw Application
- Metal
- Material
- Premium Bimetal
- Tooth Type
- Vari
- Application
- Metal
- Includes
- Display Packaging
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.