Premium Gold Carbide Bandsaw Blade, 116 L, 0.25 W, 6 TPI, Premium Gold Carbide

  • Mfr # 206135

  • Zoro # G705287253


product price:  $35.25
/ea
Sold in multiples of 5 for $176.25

Key Features

Length
116
Teeth per Inch
6
Primary Saw Application
Wood
Material
Premium Gold Carbide
Tooth Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206135
Zoro #
G705287253
UPC #
90101206135
Country of Origin
United States

Dimensions

Length
116
Width
0.25
Blade Thickness
0.025

Details

Item
Premium Gold Carbide Bandsaw Blade
Teeth per Inch
6
Primary Saw Application
Wood
Material
Premium Gold Carbide
Tooth Type
Hook
Application
Wood
Includes
Display Packaging

Description

SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.