Premium Gold Carbide Bandsaw Blade, 136 L, 0.25 W, 6 TPI, Premium Gold Carbide

  • Mfr # 726022
  • Zoro # G705289073
product price: 
$
40.85
/ea
Sold in multiples of 5 for $204.25

Key Features

Length
136
Teeth per Inch
6
Primary Saw Application
Wood
Material
Premium Gold Carbide
Tooth Type
Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
726022
Zoro #
G705289073
UPC #
90101726022
Country of Origin
United States

Dimensions

Length
136
Width
0.25
Blade Thickness
0.025

Details

Item
Premium Gold Carbide Bandsaw Blade
Teeth per Inch
6
Primary Saw Application
Wood
Material
Premium Gold Carbide
Tooth Type
Hook
Includes
No Display Packaging
Application
Wood

Description

SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews