Triple Chip Carbide Bandsaw Blade, 168 L, 1 W, 3 TPI, Carbide

  • Mfr # 315028

  • Zoro # G905289835


product price: $112.99
/ea
Sold in multiples of 5 for $564.95
Free Shipping & Returns

Key Features

Width
1
Primary Saw Application
Wood
Material
Carbide
Tooth Type
TCC
Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315028
Zoro #
G905289835
UPC #
90101315028
Country of Origin
United States

Dimensions

Length
168
Width
1
Blade Thickness
0.035

Details

Item
Triple Chip Carbide Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
Tooth Type
TCC
Application
Wood
Includes
No Display Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.