
Triple Chip Carbide Bandsaw Blade, 180 L, 1 W, 3-4 TPI, Carbide
Mfr # 315066
Zoro # G605289753
product price:Â $115.99
/ea
Sold in multiples of 5 for $579.95
Free Shipping & Returns
Key Features
Width
1
Primary Saw Application
Wood
Material
Carbide
Tooth Type
TCC
Includes
No Display Packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315066
Zoro #
G605289753
UPC #
90101315066
Country of Origin
United States
Dimensions
Length
180
Width
1
Blade Thickness
0.035
Details
Item
Triple Chip Carbide Bandsaw Blade
Teeth per Inch
3-4
Primary Saw Application
Wood
Material
Carbide
Tooth Type
TCC
Includes
No Display Packaging
Application
Wood
Description
This SUPERCUT brand 180-inch x 1-inch x 0.035 x 3-4 TPI Triple Chip Carbide Blade is designed for primary saw application on wood. It has a length of 180 inches, a width of 1 inch, and a blade thickness of 0.035 inches. It has 3-4 teeth per inch and a tooth type of TCC. It is made of carbide and comes in a package quantity of 1, with no display packaging included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.