Woodsaver Carbide Resaw Bandsaw Blade, 175 L, 0.625 W, 3 TPI, Carbide
- Mfr # 713602
- Zoro # G505288481
product price:
$
109.99
/ea
Sold in multiples of 5 for
$549.95
Free Shipping & Returns
Key Features
Length
175
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
Tooth Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713602
- Zoro #
- G505288481
- UPC #
- 90101713602
- Country of Origin
- United States
- Item
- Woodsaver Carbide Resaw Bandsaw Blade
- Teeth per Inch
- 3
- Primary Saw Application
- Wood
- Material
- Carbide
- Tooth Type
- Hook
- Includes
- No Display Packaging
- Application
- Wood
Dimensions
- Length
- 175
- Width
- 0.625
- Blade Thickness
- 0.035
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.