Woodsaver Carbide Resaw Bandsaw Blade, 93.5 L, 0.625 W, 3 TPI, Carbide

  • Mfr # 711073

  • Zoro # G405286907


product price:  $59.49
/ea
Sold in multiples of 5 for $297.45

Key Features

Length
93.5
Width
0.625
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711073
Zoro #
G405286907
UPC #
90101711073
Country of Origin
United States

Dimensions

Length
93.5
Width
0.625
Blade Thickness
0.035

Details

Item
Woodsaver Carbide Resaw Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Material
Carbide
Tooth Type
Hook
Includes
Display Packaging
Application
Wood

Description

A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.