Woodsaver Plus Carbide Bandsaw Blade, 120 L, 0.625 W, 3-4 TPI, Carbide

  • Mfr # 208542

  • Zoro # G105288607


product price: $81.75
/ea
Sold in multiples of 5 for $408.75
Free Shipping & Returns

Key Features

Length
120
Width
0.625
Teeth per Inch
3-4
Primary Saw Application
Wood
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208542
Zoro #
G105288607
UPC #
090101208542
Country of Origin
United States

Dimensions

Length
120
Width
0.625
Blade Thickness
0.035

Details

Item
Woodsaver Plus Carbide Bandsaw Blade
Teeth per Inch
3-4
Primary Saw Application
Wood
Material
Carbide
Tooth Type
Vari
Application
Wood
Includes
No Display Packaging

Description

A step beyond the WoodSaver Carbide, adding a variable pitch tooth design, which produces a smoother cut and an even thinner kerf (.030”). This blade also features our industry exclusive carbide impregnation process. Available in 5/8” width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.