Shop SUPERFEET
See all product information
Create Account
All-Purpose Cushion Insole, Size 11.5-13 Men / 12.5-14 Women
- Mfr # FL143312
- Zoro # G121857481
product price:Â
$
34.99
/pr
Key Features
Gender
Unisex
Size
11.5-13 Men / 12.5-14 Women
Color
Flame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL143312
- Zoro #
- G121857481
- UPC #
- 086301801362
- Country of Origin
- Korea, Republic of
- Item
- All-Purpose Cushion Insole
- Gender
- Unisex
- Color
- Flame
Dimensions
- Size
- 11.5-13 Men / 12.5-14 Women
Description
Flexible support and long-lasting comfort designed to hug your arches, cradle your heels and help you, and your footwear, feel great. Durable Aerospring comfort foam delivers heel-to-toe comfort, while the flexible heel cradle provides structure and stability, reducing stress on feet, ankles and knees. Designed to replace the removable liner in athletic footwear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.