Zoro Homepage

Tape, Superflex, Genesys, Ultra Hi Perf

  • Mfr # H51602000-75

  • Zoro # G109833889


product price: $113.99
/ea
Sold in multiples of 40 for $4,559.60
Free Shipping & Returns

Key Features

Gauge
63 ga
Stretch Wrap Application
Standard Duty
Stretch Wrap Style
Cast
Overall Length
7,500 ft
Sheet Length
7,500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H51602000-75
Zoro #
G109833889
UPC #
00773949139567
Country of Origin
United States

Dimensions

Overall Length
7,500 ft
Sheet Length
7,500 ft
Sheet Width
20 in
Overall Width
20 in

Details

Item
Tape, Superflex, Genesys, Ultra Hi Perf
Gauge
63 ga
Stretch Wrap Application
Standard Duty
Stretch Wrap Style
Cast
Sheets Per Roll
Continuous Roll
Stretch Wrap Film Grade
Machine Grade
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Tape, Superflex, Genesys, Ultra Hi Perf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.