Shop SUPERHANDY
See all product information
Create Account
Earth Auger Electric Power
- Mfr # GUT141
- Zoro # G424997396
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Material of Construction
Steel Auger Bit
For Use With
Planting Bedding, Bulbs, Seedlings, Fertilizing Shrubs, Water Aeration, Weed Control, Root Removal
Includes
4 Ah Lithium-Ion Battery and Charger, 12 in X 3 in Earth Auger Bit, Wide-Spaced Handles
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUT141
- Zoro #
- G424997396
- UPC #
- 850047670175
- Country of Origin
- China
- Item
- Earth Auger
- Material of Construction
- Steel Auger Bit
- For Use With
- Planting Bedding, Bulbs, Seedlings, Fertilizing Shrubs, Water Aeration, Weed Control, Root Removal
- Includes
- 4 Ah Lithium-Ion Battery and Charger, 12 in X 3 in Earth Auger Bit, Wide-Spaced Handles
- Color
- Orange
- Voltage
- 20 V
Dimensions
- Length
- 26 in
- Overall Height
- 8 in
- Width
- 11 in
Description
SuperHandy Earth Auger Electric Power Head w/ 12" x 3" Auger Bit 20V 4Ah Rechargeable Battery/Charger for Earth Burrowing/Drilling & Post Hole Digging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.